Boston Gear
Speed Reducer, C-Face, 56C, 14:1
Mfr # F832B-14K-B5-M1
Zoro # G6971946
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 14:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 125 RPM
- Overall Length 9.82"
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 F715-40-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 60:1 RF752-60E-B9-G
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 30:1 F732-30E-B9-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 F726-30-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 F724-40-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 F713-20-B5-G
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60.1 Ratio, HF72 HF721-60KZT-B5-H3-P16
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15.1 Ratio, HF72 HF721-15KZT-B5-H3-P12
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10.1 Ratio, HF72 HF721-10KZT-B5-H3-P12
- DAYTON Speed Reducer, C-Face, 56C, 10:1 4Z290
- JIE DRIVES Worm Gearbox Size 50, ratio 10, NEMA56C Input JRWND50-10-56C
- Boston Gear Speed Reducers