Yellow Jacket
Cable Protector 45Right, Hinged, 3 Channel
Mfr # YJ3TR-225-Y/B
Zoro # G6972506
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyurethane
- For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B
- Load Capacity 28,420 lb/Axle
- Number of Channels 3
Explore More Products
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black YJ5-125-Y/B
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel YJ5TR-125-Y/B
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W YJ4-125-Y/B
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel YJ3TL-225-Y/B
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W YJ3-225-Y/B
- YELLOW JACKET Female End Caps, For 22F220, PR YJ3EB-225-Y
- YELLOW JACKET Cable Protector 45 Left, Hinged, 5 Channel YJ5TL-125-Y/B
- PYLE Cable Protector Cover Ramp PCBLCO102
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap HT 3/8 T-25
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1.25" x 5ft Black D-300-125-5-BK
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Safety Yellow CC-PL-MED-5-SY
- Yellow Jacket Cable Protectors