Ashland Conveyor
Skatewheel Conveyor, 90 Curve, 12in. W
Mfr # 12X10X90A
Zoro # G6976313
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light-Duty
- Frame Material Aluminum
- Conveyor Frame Type Rigid
- Frame Shape 90 Degrees Curved
- Skate Wheel Material Aluminum
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W 18X16X10A
- ASHLAND CONVEYOR Hook, Skatewheel, Light Duty Conveyor, PR SK HK PK 1 SET
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W 24X20X10G
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W 18X16X90A
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W 12X10X05G
- ASHLAND CONVEYOR Skatewheel Conveyor, 45 Curve, 18in. W 18X16X45A
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 12in. W 12X32X10GSQ
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W 15X10X05GP
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 30in. W 30X36X10G
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W 12X10X05GP
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel 22618008S
- Ashland Conveyor Skate Wheel Conveying