Ysi
ORP Electrode, Glass, 12mm Dia.
Mfr # TRULINE ORP 50
Zoro # G6990331
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP
- Testing Parameter ORP
- Operating Temp. Range -5 Degrees to 100 Degrees C
- Body Material Glass
- Connector BNC
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip TRULINE PH 26
- YSI PH Electrode, 2 to 13 pH, Spear Tip, Glass TRULINE PH 21
- YSI PH Electrode, 0 to 13 pH, Flat Tip, Glass TRULINE PH 27
- YSI PH Electrode, Glass, Double Junction 100-1
- TEMPO COMMUNICATIONS Probe, Multi Filter-Int'L 200XP/50
- WARRICK ELECTRODE FITTING OTHER ELECTRICAL COMPONENT 3N3C
- SENSOREX Glass Laboratory pH1400 Electrodes PH1400
- SPER SCIENTIFIC pH Probe with ATC Replacement 850059P
- OHAUS St320 3-In-1 Non-Refillable Ph Electrode 83033967
- OAKTON Electrode, 3 Ft Cable, 12 Mm WD-35805-06
- SPER SCIENTIFIC pH Probe 840016
- Ysi Electrodes and Probes