Rwm
Kingpinless Swivel Plate Caster, 1050 lb.
Mfr # 47-UIR-0520-S
Zoro # G6990392
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1050 lb
Explore More Products
- RWM Rigid Plate Caster, Polyurethane, 1050 lb. 47-UIR-0520-R
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. 65-UIB-0820-R-Q-9.5OAH
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" 2-75-GTB-0620-S-SL
- RWM Kingpinless Swivel Plate Caster, 2500 lb. 76-DUR-0830-S
- RWM Kingpinless Swivel Plate Caster, 600 lb. 65-SWB-0620-S
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb 76-FSR-0830-R
- RWM Rigid, w/8x3" Forged Steel Wheel 95-FST-0830-R
- RWM Plte Caster, Rgd, Poly, 8", 2000 lb., Blck 65-SWE-0820-R-CRN75D
- RWM Swivel, w/6x2" Rubber on Nylon Wheel 65-SWB-0620-S-2.5
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Phenolic, 6 in, 450 lb 33H643
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK 4SBR-1PT-GR-PS4
- Rwm Casters