- Home
- /
- Heating & Cooling
- /
- Filters
- /
- Pocket Air Filters
- /
- Synthetic Pocket Air Filter, 24x24x36", MERV 8
Shop Alternate Products
This Product is Discontinued
Air Handler
Synthetic Pocket Air Filter, 24x24x36", MERV 8 (Discontinued)
Mfr # 2GGN2
Zoro # G6992587
This Product is Discontinued
Key Features
- Nominal Filter Size 24x24x36
- Performance Rating MERV 8
- Media Color White
- Media Material Synthetic
- Number of Pockets 6
Customers Also Purchased
- This item includes a minimum quantity of 4
- Brand Air Handler
-
MFR #
2GGN2
-
Zoro #
G6992587
- UPC # 190735008812
- Country of Origin Unknown
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x24x36 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 36 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 36 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Depth | 36 in |
Actual Width | 23 3/8 in |
Details
Performance Rating | MERV 8 |
Media Color | White |
Media Material | Synthetic |
Number of Pockets | 6 |
Max. Temp. | 150 Degrees F |
Max. Velocity | 500 fpm |
Capacity CFM | 2000 |
Standards | UL 900 |
Air Filter Header Type | Single |
Air Filter Media Type | Synthetic |
Air Flow @ 300 fpm | 1,200 cfm |
Material | Synthetic |
Frame Material | 24 ga. Galvanized Steel |
Recommended Final Resistance | 1.0 in wc |
Initial Resistance @ 500 fpm | 0.98 in wc |
Air Flow @ 500 fpm | 2,000 cfm |
Gasket Material | None |
Air Filter Item | Pocket Air Filter |
Initial Resistance @ 300 fpm | 0.59 in wc |
Initial Resistance | 0.98"WC |
Air Flow | 500 fpm |
Removes Particles Down To | 3.0 to 10.0 micron |
Item | Pocket Air Filter |
Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
Style - Air Filters | Bag |
Media Area | 72 sq ft |
Filter Efficiency | 45% |
Filter Efficiency - Air Filters | 45% to 55% |
MERV | 8 |
Final Resistance | 1"WC |
Frame or Header Material | Galvanized Steel |
Gasket Location | None |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x24x36, Performance Rating MERV 8, Filter Efficiency - Air Filters 45 Percent to 55 Percent, Media Color White, Media Material Synthetic, Number of Pockets 6, Media Area 72 sq ft, Air Filter Header Type Single Header, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 micron, Air Flow @ 300 fpm 1,200 cfm