Streamlight

Tactical Lantern, LED, Tan


$214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flashlight Grade Tactical
  • Lighting Technology LED
  • Lumens Range 450 to 750
  • Flashlight Body Material Plastic
  • Flashlight Battery Type Sealed Lead Acid
See all product information