3/8" Drive Hex Bit Socket Set, Metric, 12 pcs

  • Mfr # 80580

  • Zoro # G7007791


product price:  $77.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Measurement Type
Metric
SAE or Metric
Metric
Includes
(12) 3/8" Drive Metric Hex Bit Socket Set: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80580
Zoro #
G7007791
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Hex Bit Socket Set
Number of Pieces
12
Measurement Type
Metric
SAE or Metric
Metric
Includes
(12) 3/8" Drive Metric Hex Bit Socket Set: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm

Description

Hex Bit Sockt Set,Mtrc,3/8 In.Drive,12 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.