This item is Discontinued.

Apollo Valves Bronze Thermal Expansion Ball Valve Inline 1" 78RV

Bronze Thermal Expansion Ball Valve Inline 1" (Discontinued)

  • Mfr # 78RV
  • Zoro # G7015601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78RV
Zoro #
G7015601
UPC #
670750187483
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Body Material
Bronze
Body Style
Inline
Valve Structure
2-Piece
Max. Pressure
80 psi CWP
Features
Includes Thermal Expansion Control Valve with Hose Barb Fitting
Port
Full
Item
Thermal Expansion Ball Valve
Handle Type
Tee
Ball Valve Basic Body Material
Bronze
Connection Type
FNPT x Sweat x Barb
Ball Valve Product Group
Manual
Handle Material
Steel with Plastic Grip
Connection
FNPT x Sweat
Material of Construction
Bronze
Sub-Category
Bronze Ball Valves

Description

Thermal Expansion Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x Sweat x Barb, Full Port, Max. Pressure 80 psi CWP, Handle Type Tee, Handle Material Steel with Plastic Grip

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.