Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1-5/16 In, 36 In L, CS (Discontinued)
Mfr # 1 5/16 GKS-1045-36
Zoro # G7016983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 5/16 in
- Keyway 5/16 in x 5/32 in
- Length 36 in
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973