Steelman
Universal Wire Stripper / Cutter / Crimper, 8"
Mfr # 41874
Zoro # G701798265
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- STEELMAN 3-Piece Mini Wire and Cable Tool Set (Cutter, Stripper/Crimper) 42025
- STEELMAN Self-Adjusting Wire and Cable Stripper, 8" 41866
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" 41871
- STEELMAN Self-Adjusting Pistol Grip Wire Stripper and Cutter 41865
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG 909CB
- WESTWARD 9 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P6C, RJ-22/RJ-11 13H887
- HOMEVISION TECHNOLOGY Professional Waterproof Crimping Tool with adj Different Length of Connectors HV5081R
- JOKARI Wire Stripper, Quadro, 4 Function, Set 62000
- KLEIN TOOLS 8 1/2 in Wire Stripper 1001
- JOKARI Stripping Tool, Micro-Precision, AWG 30-20 40025
- GREENLEE 8 in Cable Stripper 3 in JRF-4XLP
- Steelman Wire Strippers & Crimpers