Shelf/Step, 5 in H, Gray

  • Mfr # 7600GY

  • Zoro # G702015255


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Gray
Standards
ISO
Base Dia. (In.)
15 in
Ligature Resistant
Ligature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7600GY
Zoro #
G702015255
UPC #
819085016765
Country of Origin
United States

Dimensions

Base Dia. (In.)
15 in
Overall Depth
15 in
Shelf Length (In.)
15 in
Overall Height
5 in
Shelf Width (In.)
6 in
Width (In.)
15 in
Depth (In.)
6 in
Height (In.)
5 in
Shelf Depth
6 in
Shelf Width
6 in
Overall Width
15 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Gray
Standards
ISO
Ligature Resistant
Ligature Resistant
Number of Shelves
1
For Use With
1
Features
Use as a Shelf or Step
Assembly
Fully Assembled
Type
Wall Mount
Product Type
Shelf/Step
Includes Mounting Hardware
No Mounting Hardware
Model Name
Endurance Shelf
Flammability Standards
CAL 133
Shelf Weight Capacity
300 lb

Description

Endurance Wall Mount Step/Shelf, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.