- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, 7-3/16 in. H, 325 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, 7-3/16 in. H, 325 lb. (Discontinued)
Mfr # 6-S30-213RTF-PLT2G
Zoro # G7022136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
6-S30-213RTF-PLT2G
-
Zoro #
G7022136
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-3/16" |
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Plate Size | 2-3/8" x 3-5/8" |
Caster Plate Size | 2-3/8" x 3-5/8" |
Mounting Bolt Dia. | 313/1000 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Load Rating | 325 lb |
Number of Wheels | 1 |
Plate Caster Bolt Hole Pattern | C |
Caster Temp. Range Available | Yes |
Thread Guards | Yes |
Caster Wheel Bearings | Ball |
Outside Bolt Hole Spacing | 1 3/4 in x 3 in |
Durometer | 65 Shore A |
Plate Thickness | 33/200" |
Extended Lead | No |
Caster Plate Thickness | 11/64" |
Frame Material | Stainless Steel |
Wheel Color | Red |
Application | Hotel Equipment, Institutional Equipment, Food Service Racks & Cases, Stock Carts, Laundry Trucks, High Temperature Applications, High Corrosive Applications |
Caster Raceway | Double Ball |
Frame Finish | Stainless Steel |
Non-Marking | Yes |
Caster Max. Temp. | 300 Degrees F |
Caster Plate Hole Pattern | C |
Caster Min. Temp. | -30 Degrees F |
Core Color | Gray |
Caster Frame Material | Stainless Steel |
Caster Temp. Range | -30 Degrees to 300 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Includes | Thread Guards |
Caster Product Group | Swivel Caster |
Caster Core Material | Polyolefin |
Inside Bolt Hole Spacing | 1 3/4 in x 3 in |
Item | Plate Caster |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polyolefin |
Tread Shape | Standard |
Load Rating Range | Light Medium |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Thermoplastic Rubber |
Description
Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard