Versa-Matic
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 46 GPM
Mfr # E1SP5F559C-FP
Zoro # G7024927
Free Shipping & Returns
$3,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 36 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Replacement Parts
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM E5PP6X659D
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM E3AA6X660C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 11 GPM E5PP2R259D
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM E1AA6X669C-ATEX
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 72 GPM E4PA6X669
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene E2PA6D669C
- VERSA-MATIC Air Operated Double Diaphragm Pump, 1 VMV10BPPB0BP100UEA
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 71 GPM E4SJ5F5S0-FP
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 49 GPM E1SA2R229C-ATEX
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM PD10P-APS-PTT
- DAYTON 3" Aluminum Electric Thermoplastic Diaphragm Pump 1-1/2 HP 3P682
- Versa-Matic Diaphragm Pumps