Hubbell Premise Wiring
Enclosure, 1.75 in H, 3FSP, 36 SC Ports
Mfr # FCR1U3SP
Zoro # G7026284
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Width 17.0 in
- Includes Magnetic Door
- Depth 17.0 in
Explore More Products
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk RE2B
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D HM24C
- HUBBELL PREMISE WIRING Fan Kit, 120VAC, 4.12x4.12x1.50 REKF
- HUBBELL PREMISE WIRING Cabinet, 32 in H, 10 in D, Pre-Configured RE4
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel HM27C
- HUBBELL PREMISE WIRING Cabinet, 42 in H, 10 in D, Pre-Configured RE4X
- HUBBELL PREMISE WIRING Shelf, Perforated, Black MCCCS19P
- HUBBELL PREMISE WIRING Bracket, Wall Mount WBB44
- HUBBELL PREMISE WIRING Hubbell MCCPSS19TS 8-Outlets Power Strip - NEMA 5-15P - 8 x NEMA 5-15R - 10 ft Cord - 15 A Current - 125 V AC Voltage - Rack-mountable MCCPSS19TS
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 3 A30H2408ALLP
- NVENT HOFFMAN Pedestals, 35.00x4.00x4.00, Gray, Steel A44CCOL
- Hubbell Premise Wiring Cabinet Accessory