Shop Alternate Products
This Product is Discontinued
Apollo Valves
3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (Discontinued)
Mfr # 86B10224
Zoro # G7034675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Stem Type Blowout Proof
- Compliance ISO 9001