Siemens
Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever
Mfr # 52SX2CABA1
Zoro # G7037895
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained / Maintained / Maintained
- Contact Form 1NO/1NC
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam 3SU1050-5BF21-0AA0
- SIEMENS Non-Illuminated Selector Switch, 2NO, White 3SU1100-2BM60-1NA0
- SIEMENS Contact Block, Momentary Action, 22mm 3SU1400-1AA10-1BA0
- SIEMENS Contact Block, Momentary Action, 22mm 3SU1400-1AA10-1CA0
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver 3SU1100-4BF11-1BA0
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam 3SU1002-2BP60-0AA0
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam 3SU1002-2BN60-0AA0
- SIEMENS Key for key-operated switch O.M.R, lock 3SU19500FJ500AA0
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome 52SC6AFA1
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever HT8JDH3AF1Q1
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 CR305X130N
- Siemens Switches