Zoro Select
Rod, SS, 303, 3 Dia x 6 Ft L
Mfr # 1ZDF7
Zoro # G7046934
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$863.99
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards ASTM A582
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L 2EXN1
- ZORO SELECT Rod Stock, SS, 72 in Overall L 4R1-72
- ZORO SELECT SS Round Bar 15-5, 36 in Overall L 7184_36_0
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 3 Ft L 2EXB9
- ZORO SELECT SS Round Bar 347, 24 in Overall L 18466_24_0
- ZORO SELECT SS Round Bar 303, 12 in Overall L 2011_12_0
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L 7267_72_0
- ZORO SELECT SS Round Bar 13-8, 60 in Overall L 20596_60_0
- ZORO SELECT SS Round Bar 347, 12 in Overall L 18461_12_0
- ZORO SELECT SS Round Bar 303, 48 in Overall L 2013_48_0
- ZORO SELECT Rod, SS, 440C, 2 1/2 Dia x 6 Ft L 1ZDG3
- Zoro Select Stainless Steel Rods