1/4" Dr, 5/32" Size, SAE Hex Bit Socket, 6-Points
Mfr # BITH0501
Zoro # G7052678
product price:Â $1.19
/ea
Sold in multiples of 6 for $7.14
Key Features
Drive Size
1/4"
Overall Length
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BITH0501
Zoro #
G7052678
UPC #
662459927545
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1-1/2"
Size
5/32"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Standard Long Length Hex Bit
Category Type
Socket Bits
Tether Ready
No
Description
Hex Bit Socket,1/4 In. D,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.