Sandpiper
Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM
Mfr # S15B3P2PPUS000.
Zoro # G7053593
Free Shipping & Returns
$4,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE - Santoprene(R) Backup
- Max. Flow 100 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Replacement Parts
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM S15B1A1WANS000.
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 45 GPM 220 Degrees F S1FB1I2TANS000.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM S20B1A1EANS000.
- SANDPIPER Double Diaphragm Pump, Conductive Acetal, Air Operated, 14 GPM S05B2G2TXNS000.
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM S05B2P1TPNI000.
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm PB 1/4,TT4K.
- SANDPIPER Air Operated Diaphragm Pump, 40 scfm T1FB1SDSWTS600.
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup HDB1 1/2,SGN8A.
- SANDPIPER Air Operated Diaphragm Pump, 140 scfm TSA2,DF5SW.
- SANDPIPER Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm S30B3P1PPAS000.
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM 7871-101E-SB-HS
- Sandpiper Diaphragm Pumps