Zoro Select
Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK
Mfr # WNCFI0250-2000T
Zoro # G7056235
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Overall Height 0.563 in
- Maximum Wing Span 1.1094 in
Explore More Products
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK M16270.060.0001
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK 0-GH-864-D7-
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK 0-DE-720A87-
- ZORO SELECT Wing Nut, 1/2"-13, Brass, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK U47550.050.0001
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.188 in Ht, 2-3/4 in Max Wing Span, 10 PK 0-II-700H87-
- ZORO SELECT Wing Nut, #8-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK 08NWC
- ZORO SELECT Wing Nut, M10-1.50, 18-8 Stainless Steel, Plain, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 25 PK M51810.100.0001
- ZORO SELECT Wing Nut, #10-24, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK 10NWSB
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 25 mm Ht, 51 mm Max Wing Span, 50 PK M16270.100.0001
- MIDWEST FASTENER Wing Nut, 5/16"-24, Steel, Zinc Plated, 10 PK 39923
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.25 in Ht, 3 in Max Wing Span, 10 PK 0-II-819B17-
- Zoro Select Wing Nuts