Zoro Select
Jam Nut, 1-1/2"-6, Carbon Steel, Grade 2, Black Oxide, 7/8 in Ht, 100 PK
Mfr # 4RVR1
Zoro # G7060663
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade 2
- Finish Black Oxide
- Hex Height 7/8 in
- Hex Width 2 1/4 in
Explore More Products
- ZORO SELECT Hex Nut, M18-1.00, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK M01120.180.0100
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK U04181.050.0002
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK M51080.020.0001
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht NUT93012C
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 8, Zinc Yellow, 5/32 in Ht, 25 PK U11375.025.0001
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK U11072.025.0001
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 1500 PK 43NF8D
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 1000 PK HHNIDH075G-1000BX
- ZORO SELECT Hex Nut, M2-0.4, Steel, Class 6, Zinc Plated, 15000 PK M2D934-6
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK 69104
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 8, Zinc Plated, 29 mm Ht, 2 PK M01300.360.0001
- Zoro Select Hex Nuts