- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plate Caster, Phenolic, 6 in, 1250 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plate Caster, Phenolic, 6 in, 1250 lb (Discontinued)
Mfr # 16TH06201RBR07
Zoro # G7062377
This Product is Discontinued
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1250 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
16TH06201RBR07
-
Zoro #
G7062377
- Country of Origin Unknown
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Overall Height | 7-1/4" |
Details
Item | Plate Caster |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Load Rating | 1250 lb |
Wheel/Tread Material | Phenolic |
Inside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Outside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Swivel Lock Type | No Lock Included |
Non-Marking | No |
Number of Wheels | 1 |
Frame Finish | Zinc Plated |
Caster Frame Material | Steel |
Wheel Core Material | Phenolic |
Core Color | Black |
Application | Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts |
Caster Wheel Bearings | Roller |
Caster Min. Temp. | -65 Degrees F |
Caster Plate Hole Pattern | D |
Caster Temp. Range | -65 Degrees to 250 Degrees F |
Caster Wheel/Tread Material | Phenolic |
Durometer | Rockwell 102 E |
Caster Plate Thickness | 1/4" |
Plate Thickness | 1/4" |
Plate Caster Bolt Hole Pattern | D |
Extended Lead | No |
Caster Wheel Shape | Standard |
Caster Max. Temp. | 250 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Caster Temp. Range Available | Yes |
Caster Core Material | Phenolic |
Wheel Color | Black |
Frame Material | Steel |
Caster Load Rating Range | Medium-Duty |
Caster Brake Included | No |
Thread Guards | No |
Tread Shape | Standard |
Load Rating Range | Medium |
Description
Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking No, Number of Wheels 1, Tread Shape Standard