Dewalt
Industrial Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves, Yellow/Black
Mfr # DXST4500
Zoro # G7067949
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 18 in
- Height 47.63 in
- Material Steel
- Number of Shelves 3
Explore More Products
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow DXST10000
- DEWALT STORAGE RACK 48X50"" DWLT 56831
- DEWALT Bulk Storage Rack, 1,500lb, Wood, 3 Shelves DXST4500BLK-W
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack 41590
- DEWALT Bulk Storage Rack, 2,500lb, Wood, 4 Shelves DXST10000BLK
- DEWALT Industrial Storage Rack, 2 ft H Ext. Kit DXST10000EXT
- DEWALT Bulk Storage Rack, 1,500lb, Metal, 3Shelves DXST4500-W
- DEWALT 2-Shelf Industrial 4-Foot Storage Rack Work Station Kit 41631
- EQUIPTO Bulk Rack Medium Duty -Add On 4 x 4 x 5 1015-44A-BK
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray B2297448
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves DD67513SW
- Dewalt Bulk Storage Racks