Gates
Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM
Mfr # 28442
Zoro # G7079782
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 80 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Explore More Products
- GATES Hvac Heater Hose, 12167 12167
- GATES Molded Heater Hose - Intake Manifold To Throttle Body, 18955 18955
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM 28439
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 18713
- GATES HVAC Heater Hose, 18710 18710
- GATES HVAC Heater Hose, 28490 28490
- GATES Molded Heater Hose - Pipe-2 To Throttle Body, 18240 18240
- GATES Molded Heater Hose - Heater Outlet, 19900 19900
- GATES Heater Hose Hvac Hose, 19432 19432
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 6" ID x 25ft Length Hose (Fully Stretched) 01-W184
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. 0214-1200-0002
- Gates Ducting, Venting & Accessories