Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Swivel Plate Caster, 5500 lb. (Discontinued)
Mfr # 75-FSR-0830-S
Zoro # G7083334
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 10-1/8"
- Wheel Core Material Steel
- Mounting Plate Size 4 1/2 in x 6 1/2 in
- Load Rating Range Heavy
- Swivel Raceway Type Roller