Shop Alternate Products
This Product is Discontinued
Widia
End Mill, Carbide, TiAiN, 1 In, 5 FL, Sq End (Discontinued)
Mfr # M35586
Zoro # G7086475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 1"
- Overall Length 4"
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN