Carlisle Foodservice
Notched Food Pan Lid, Sixth-Size, PK6
Mfr # 10311U07
Zoro # G7088627
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Fits Pan Size Sixth
- Product Type Food Pan Lid
- Color Clear
- Freezer Safe No
Explore More Products
- CARLISLE FOODSERVICE DuraPan Solid Cover, Half-Size, PK6 607120C
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover 10339Z07
- CARLISLE FOODSERVICE 1/6 Size Clear Hinged and Notched Coldmaster EZ Access Food Pan Lid CM10319Z07
- CARLISLE FOODSERVICE DuraPan Adapter Bar, PK12 6071A
- CARLISLE FOODSERVICE DuraPan Slotted Cover, Half-Size, PK6 607120CS
- WINCO Two Third Size Pan Cover SPSCTT
- VOLLRATH Half Size Super Pan V Flexible Food Pan Lid 52431
- CAMBRO Food Pan Fliplid 1/2 Camwear Clear EA20CWLN135
- WINCO 1/3 Size Notched Pan Cover SPCT
- CAMBRO Food Pan Fliplid Notched 1/3 Camwear Cle EA30CWLN135
- STANTON TRADING Lid for Food Pan Half Size Solid Cover, Clear, Polycarbonte FPC-1200
- Carlisle Foodservice Food Pan Lids