Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 3/4 in L, Flat Head, Alloy Steel, Plain, 150 PK
Mfr # 4RWD6
Zoro # G7090797
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK 1CFP9
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CGB7
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK U01037.062.0250
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 175 PK 4RWC8
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 6 in L, Flat Head, Carbon Steel, Plain U01038.062.0600
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFX3
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFX4
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 4-1/2" L, Flat Head, Steel, Plain, 75 PK 6272BP8
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 60 PK 4RWH5
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFY3
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 2" L, Flat Head, Steel, Plain, 10 PK 70504
- Zoro Select Plow Bolts