Shop Alternate Products
This Product is Discontinued
Little Giant
Lip Edge Platform Truck, 3600 lb. (Discontinued)
Mfr # NBX3-2436-6PY
Zoro # G7092775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 41"
- Overall Length 38"
- Overall Width 24"
- Color Gray/Blue Handle
- Load Capacity 3600 lb.