Fenner Drives
Keyless Bushing, Shaft Dia. 1.9375 In
Mfr # 6202540UP
Zoro # G7098147
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 15/16 in
- Outside Dia. (In.) 2.8750
- Overall Length 3.563 in
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt B401040
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt B401025
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt B601040
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 8 Bolt B121050
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt B402200
- FENNER DRIVES Keyless Bushing, Dia. 45mm, 12 Bolt B401045
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt B301035
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt B602112
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 10 Bolt B121060
- TSUBAKI Power Lock(R), Dia 1.00 In PL1
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 14 Bolt B402203
- Fenner Drives Keyless Bushings