Shop Alternate Products
This Product is Discontinued
Speakman
Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)
Mfr # S-8729-CA
Zoro # G7102776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes