Keysco Tools
Dual Vertical Masker w/Cutter, W 23 In
Mfr # 33002
Zoro # G7108157
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Mobile
- Color Silver
- Holds 36 in Rolls of Paper on Bar 1 and 24 in Rolls of Paper on Bar 2
- For Use With Paper
- Width 23 in
Explore More Products
- KEYSCO TOOLS Prep Station, Silver, Aluminum 78015
- KEYSCO TOOLS Mobile Masker, W 20 In 78005
- KEYSCO TOOLS Free Standing Masker, W 12 In 78001
- KEYSCO TOOLS Wall Mount Masker, Silver, W 36 In 78009
- KEYSCO TOOLS Paper Tree, Blue, Aluminum 33004
- KEYSCO TOOLS Mobile Masker with Cutter, W 20 In 78004
- ASTRO PNEUMATIC MASKING MACHINE MPBILE STEP AO4577
- ASTRO PNEUMATIC Masking Tree, 16-22" ASMS2
- ASTRO PNEUMATIC Mobile Step Masking Machine 4577
- ASTRO PNEUMATIC Masking Machine, 18" MM18
- Keysco Tools Masking Machines