Shop Alternate Products
This Product is Discontinued
Hoffman
NEMA 4x 7.32" H x 5.94" W x 5.50" D Wall Mount Enclosure (Discontinued)
Mfr # A1-706CTH
Zoro # G7108306
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5.94"
- Height 7.32"
- Depth 5.50"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 4X