Rolling Tool Cabinet, 8 Drawer, Black, 27 in W

  • Mfr # 378XBK

  • Zoro # G710934470


product price:  $1,089.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Color
Black
Width
27 in
Overall Height
39 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378XBK
Zoro #
G710934470
UPC #
024821002319
Country of Origin
United States

Dimensions

Width
27 in
Overall Height
39 in
Overall Depth
18 in
Overall Width
27 in
Caster Width
2 in
Caster Diameter
5 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Black
Drawer Color
Black
Locking System
Keyed
Caster Type
Sintered Bearing
Series
K1800
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Includes Drawer Liners
Drawer Liners Not Included
Compatible with Manufacturer Model No.
80837
Smallest Maximum Drawer Load Capacity
120 lb
Body Material
Steel
Total Storage Capacity
9,488 cu in
Body Finish
Powder Coated
Body Color
Black
Largest Maximum Drawer Load Capacity
120 lb
Drawer Gauge
20 ga
Total Load Capacity
840 lb
Drawer Finish
Powder Coated

Description

Rolling Tool Cabinet, K1800 Series, Number of Drawers 8, Drawer Color Black, Caster Type Sintered Bearing, Keyed, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.