Lift-All
Sling, Wire Rope, 17Ft L, Vert Cap 11200 lb
Mfr # 34IEEX17
Zoro # G7113617
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 17 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. 6T110X3
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. 8T110X4
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 382LBX3
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 19600 lb 1IEEX6
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. 3T210X4
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In 38IEEX8
- LIFT-ALL Sling, Wire Rope, 20Ft L, Vert Cap 13800 lb 1EZEEX20
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 19600 lb 1EEX6
- LIFT-ALL Sling, Wire Rope, 13 Ft L, 13600 Lb @ 60 58I2LBX13
- DAYTON Sling, Wire Rope, 2 ft. 1DNG7
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 6ft L, Flemish Loop to HD Thimble, 1.4 Ton 105B3/8XCH-06
- Lift-All Wire Rope Slings & Wire Mesh Slings