Tanis
Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10
Mfr # MB703660
Zoro # G7118097
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 60
- Bristle Type Crimped Wire
- Backing Height 5/16 in
- Backing Height (In.) 5/16
- Fill Type 0.020" Crimped Nylon
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In AH700836CF
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC833036
- TANIS Strip Brush Holder, Overall Length 36 In AH701236CF
- TANIS Conveyor Cylinder Brush, 4 In Dia x 12 In RB412
- TANIS Strip Brush Holder, Overall Length 72 In AH701272CF
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB250472
- TANIS Metal Back Strip Brush, 36 In L, 2 In Trim MB460436
- TANIS Strip Brush Holder, Sz 0.75, 24 In L, PK10 AH250224CF
- TANIS Strip Brush Holder, Sz 1.25, 60 In L, PK10 AH702060CF
- TANIS Strip Brush, 36 In L, Overall Trim 6 In MB703636
- TANIS Strip Brush, 72 In L, Overall Trim 8 In MB701872
- Tanis Conveyor Brushes