Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive, 9/32" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J4777TA
Zoro # G7119962
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-21/64"
- Material Alloy Steel