Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
DuraPan Food Pan, Third-Size, SS, PK6 (Discontinued)
Mfr # 608134
Zoro # G7122245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Pan Size Third Size
- Width 6 22/25 in
- Depth 4 in
- Capacity 5.4 qt