Hayward
Relief Valve, 1-1/2", CPVC/FPM, Adjustable 5-75 psi, Threaded
Mfr # RV2150T
Zoro # G7125526
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material CPVC
- Outlet Type FNPT
- Inlet Type FNPT
Explore More Products
- HAYWARD Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded RV1200T
- HAYWARD Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded RV1100T
- HAYWARD Relief Valve, 3/4", CPVC/FPM, Adjustable 5-75 psi, Threaded RV2075T
- HAYWARD Relief Valve, 1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1050TE
- HAYWARD Relief Valve, 1/2", PVC/FPM, Adjustable 5-75 psi, Threaded RV1050T
- HAYWARD Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded RV1200TE
- HAYWARD Relief Valve, 1/2", CPVC/FPM, Adjustable 5-75 psi, Threaded RV2050T
- HAYWARD Relief Valve, 2", CPVC/FPM, Adjustable 5-75 psi, Threaded RV2200T
- HAYWARD Relief Valve, 1/2", CPVC/EPDM, Adjustable 5-75 psi, Threaded RV2050TE
- WATTS T and P Relief Valve, 3/4 In. Outlet L100XL-3
- AQUATROL Safety Relief Valve, 2 x 2, 90 psi 740GF1M2J1-90
- Hayward Valves