Industrial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 202L-204F

  • Zoro # G7133131


product price:  $12.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202L-204F
Zoro #
G7133131
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.08"
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.28 in
Case Depth
1.18 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Gauge Application
Corrosion-Resistant Case
Gauge Primary Range Numbered Graduations
20
Required Gauge Adapter
U-Clamp-20 or Flange-20
Graduations
20 psi
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
2
Includes
Vent Plug
For Use With
Hydraulic Applications, Media Compatible with Copper Alloy/Brass
Case Color
Metallic
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Pressure Range Type
Pressure
Primary Scale Minor Graduations
2
Pointer Material
Aluminum
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 11 bar
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Dry Dampening Feature
None
Field Fillable
No
Removable Bezel
No
Secondary Scale Units
bar
Sensor Material
Copper Alloy
Dial Color
White
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Case Construction
Stainless Steel
Includes Mounting Hardware
No
Pointer Color
Black
Primary Scale Numeric Increments
20
Includes Calibration Certificate
No
Bezel Mounting Type
Fixed
Includes Vent Plug
Yes
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Compatible with Series
200
Primary Scale Vacuum Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
11 bar
Case Liquid
Glycerin
Process Media Temperature - Minimum
30 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.