- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Sanders, Buffers & Polishers
- /
- Air Random Orbit Sander, 0.08HP, 1-1/4 In.
Shop Alternate Products
This Product is Discontinued
Dynabrade
Air Random Orbit Sander, 0.08HP, 1-1/4 In. (Discontinued)
Mfr # 69502
Zoro # G7134732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size - Air Sanders 1 1/4 in
- HP 0.08 HP
- Pad Face Type PSA
- Pad Size 1-1/4"
- Average CFM @ 15 Second Run Time 1.5
Customers Also Purchased
- Brand Dynabrade
-
MFR #
69502
-
Zoro #
G7134732
- UPC # 616026695023
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 1 1/4 in |
Pad Size | 1-1/4" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 6" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 6 to 6-7/8 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Details
Item | Palm Style Mini Dynorbital Silver Supreme Random Orbital Sander |
Item - Air Sanders | Air Random Orbital Sander |
HP | 0.08 HP |
Pad Face Type | PSA |
Average CFM @ 15 Second Run Time | 1.5 |
Vacuum/Non-Vacuum | Vacuum |
CFM @ Full Load | 6.0 |
Required Pressure | 90 psi |
Free Speed | 7,500 rpm |
HP - Air Tools | 0.08 hp |
Exhaust Type | Rear |
Handle Material | Composite |
Air Inlet | 1/4" NPT |
Variable Speed | No |
Body Style - Air Tools | Palm |
Duty Cycle - Air Tools | Industrial Duty |
Housing Material | Composite |
Throttle | Lever |
Includes | Vinyl Face Sanding Pad 1-1/4" dia. |
Application | Ideal For Buffing Door/Window Columns and Posts, Plus Recessed Areas and Contoured Surfaces |
Speed Settings | Fixed |
Air Inlet Type | NPT |
Maximum Disc Speed | 7,500 RPM |
Exhaust Location | Rear |
Air Consumption | 6 cfm |
Horsepower | 0.1 hp |
Max. Speed Grouping | 5,000 to 10,000 RPM |
Throttle Type | Lever |
Grip Type | Palm |
Abrasive Mount Type | Pressure Sensitive Adhesive |
Average Flow Rate | 1.5 cfm |
Description
Air Random Orbital Sander, Abrasive Mount Type Pressure Sensitive Adhesive, Orbit Diameter 3/16 in, Horsepower 0.1 hp, Grip Type Palm, Speed Settings Fixed, Air Consumption 6 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Throttle Type Lever, Tool Length 6 in, Average Flow Rate 1.5 cfm