Shop Alternate Products

Altronix

Power Supply 4PTC 12Dc Or 24Dc @ 2.5A (Discontinued)


Free Shipping & Returns


Key Features

  • Sub-Category Power Supply/Charger
  • Batteries Required No
  • Voltage Output 12V DC or 24V DC
  • Enclosure Depth (In.) 3.25 in
  • Output Current (Amps) 2.5A
See all product information