- Home
- /
- Plumbing
- /
- Bathroom Hardware
- /
- Bath Towel Bars and Hooks
- /
- Bathroom Hook, 1 Hook, 2-11/16In D, Chrome
Shop Alternate Products
This Product is Discontinued
Speakman
Bathroom Hook, 1 Hook, 2-11/16In D, Chrome (Discontinued)
Mfr # SA-1106
Zoro # G7140165
This Product is Discontinued
Key Features
- Number of Hooks 1
- Collection Alexandria
- Overall Height 2-1/4"
- Height 2.23
- Color Chrome
Customers Also Purchased
- Brand Speakman
-
MFR #
SA-1106
-
Zoro #
G7140165
- UPC # 671252097379
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2-1/4" |
Height | 2.23 |
Overall Depth | 2-11/16" |
Width | 1.97 |
Base Dia. | 1-31/32" |
Overall Width | 1-31/32" |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Length | 2.67 |
Base Diameter | 2 in |
Overall Dimensions - H x W x D | 2 1/4 in x 2 in x 2 3/4 in |
Details
Item | Robe Hook |
Number of Hooks | 1 |
Collection | Alexandria |
Color | Chrome |
Mounting | Wall Mounted |
Finish | Polished Chrome |
Material | Zinc |
Weight Capacity | 10 lb. |
Includes | Mounting hardware |
Mounting Type | Wall Mounted |
Massage Feature | No |
Number of Holes | 2 |
Escutcheon Included | No |
Installation Type | Wall Mounted |
Number of Handles | 0 |
Pause Control | No |
Hose Included | No |
Handles Included | No |
Drain Included | No |
Warranty | Limited Lifetime |
Shower Arm Included | No |
Diverter Included | No |
Scald Guard Included | No |
Max Deck Thickness (In.) | 0.0 |
Weight | 0.29 |
Spout Reach (In.) | 0.0 |
Assembly Required | Yes |
Vandal Resistant | No |
ADA Compliant | No |
Temperature Limit Control | No |
Rough-in Valve Template Included | No |
Integral Stops | No |
Theme | Traditional |
Material of Construction | Zinc |
Self-Cleaning Nozzles | No |
Number of Spray Patterns | 0 |
Number of Showerheads | 0 |
Number of Jets | 0 |
Valve Included | No |
Product Type | Bathroom Hook |
Description
Bathroom Hook, Base Diameter 2 in, Finish Polished, Material Zinc, Mounting Location Wall, Number of Hooks 1, Overall Depth 2 3/4 in, Overall Height 2 1/4 in, Overall Width 2 in, Includes Mounting Hardware, Product Type Bathroom Hook, Weight Capacity 10 lb