Tanis
Strip Brush, 7/16W, 12 In L, Trim 6 In, PK10
Mfr # MB100812
Zoro # G7140707
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 12 in
- Backing Width 7/16 in
- Bristle Color Black
- Bristle Diameter 0.045 in
- Overall Length (In.) 12
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC211072
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB100272
- TANIS Strip Brush, 36 In L, Overall Trim 3 In MB703036
- TANIS Strip Brush, 36 In L, Overall Trim 1 In MB252236
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB400472
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC143072
- TANIS Metal Back Strip Brush, 36 In L, 2 In Trim MB760436
- TANIS Strip Brush, 1/8 W, 24 In L, Trim .75, PK10 MB252024
- TANIS Metal Back Strip Brush, 72 In L, 2 In Trim MB460472
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB703436
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB400872
- Tanis Conveyor Brushes