Shop Alternate Products
This Product is Discontinued
Polyscience
Water Bath, 28L, 240V/50Hz (Discontinued)
Mfr # WB28L12E
Zoro # G7141836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume 28L
- Temp. Range (C) Ambient 5 Degrees to 100 Degrees
- Inside Usable Dimensions 9.5"L x 17"An x 7" Prof.
- Power Requirement 240V/50Hz
- Voltage 240