- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 5/16"-18 Hex Tap Bolt, zinc Steel, 3 in L, 500 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 5/16"-18 Hex Tap Bolt, zinc Steel, 3 in L, 500 PK (Discontinued)
Mfr # JJC05096GR5C
Zoro # G7141976
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Fastener Length 3 in
- Head Width 1/2 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
JJC05096GR5C
-
Zoro #
G7141976
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16 in |
Fastener Length | 3 in |
Head Width | 1/2 in |
Head Height | 7/32 in |
Length Under Head | 3" |
Dia./Thread Size | 5/16"-18 |
Thread Length | 1-1/4" |
Min. Thread Length | 7/8 in |
Size | 5/16"-18 x 3" |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 3 in |
Screw Size | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Tap Bolt |
Fastener Thread Type | UNC (Coarse) |
Class | 2A |
Meets/Exceeds | SAE J429 and ASME B18.2.1 |
Tensile Strength | 120,000 psi |
Rockwell Hardness | HRC25 |
Fastener Thread Style | Fully Threaded |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Material Grade | Grade 5 |
Head Type | Hex |
Thread Type | Coarse |
Fastener Industry Standards | ASME B18.2.1 |
Proof Load | 85,000 psi |
Type | Hex Tap Bolt |
Hex Head Cap Screw Type | Hex Tap Bolt |
Globally Sourced | Globally Sourced |
Head Style | Hex |
Threadlocker Minimum Temperature | 5/16"-18 |
Material Quality Standard | SAE J429 |
Thread Pitch | Fully Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Bolt Material | Steel |
Material Type | Steel |
Finish Type | Zinc Plated |
Head Shape | Hex |
Drive Type | External Hex |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 500