Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V AC, Yellow

  • Mfr # SNERP003S-20

  • Zoro # G7155504


product price:  $3,493.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNERP003S-20
Zoro #
G7155504
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Width
13 in
Housing Depth
6 5/8 in
Housing Length
22 1/4 in
Minimum Retracted Length
15 13/32 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
2 1/4 in
Mfr. Warranty Length
1 yr
Body Length
22 1/4 in
Body Depth
6 5/8 in
Minimum Radius Curve
43 5/16 in
Body Width
13 in
For Max. Beam Flange Width
5 in
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
3 1/5 in
For Minimum Beam Height
3 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
14 fpm
Load Capacity
500 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.34 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115/230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Number of Speeds
1
Amps @ Low Volts
7.7 A
Reeving
1
Thermal Protection
Available Separately
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Fits Beam Flange W
2-1/4 in to 5 in
Control
110v
Control Cord
16 ft
Brake
Pull-Rotor
Clutch
Friction Clutch
Classification
H4
Material
Die Cast Aluminum
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Number of Reeves
1
Headroom
14 19/32 in
Brake Type
Pull Rotor
Starts and Stops per Hour
360
For Outdoor Use
Yes
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Clutch Type
Friction Clutch
Current at Min. Voltage
7.7 A
Trolley Wheel Material
Steel
Motor Horsepower
3/8 hp
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Number of Load Chains
1
Body Material
Aluminum
Controls
Push Button Pendant
Fixed Lift Speed
14 fpm
Chain Grade
Grade 80
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Brake
Brake Included
Current at Max. Voltage
3.9 A
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Mount Type
Push Trolley
Maximum Lifting Capacity
500 lb
Body Finish
Enamel
Operating Voltage
115/230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.