Ifm
Sensor Wiring Block, 8 Pin, Receptacle
Mfr # EBC024
Zoro # G7156493
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Black
- End 1 Number of Pins 8
- Max. Voltage 10 to 30VDC
- End 1 Thread M12
Explore More Products
- IFM Female Cordset 10M Pvc-Cable M12 Connector E18015
- IFM Double-Ended Cordset, 3 m L Cable EVC100
- IFM M12 Sensor 10M Cordset Cable EVW006
- IFM Cordset, 5 Pin, Receptacle, Female EVC010
- IFM Cordset, 5 Pin, Receptacle, Female EVC001
- IFM Cordset, 5 Pin, Receptacle, Female EVC015
- IFM Cordset Cable E18423
- IFM Sensor Wiring Block, 8 Pin, Receptacle EBC033
- IFM Patch Cable, 0.6 m Cable Length E11422
- ALLEN BRADLEY Prewired Cable 1m 1492-CAB010J69
- BRAD HARRISON Cordset, 7 Pin, Plug, Male 207002A01F060
- Ifm Sensor Cordsets & Receptacles