Siemens
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd
Mfr # 52SC6BV
Zoro # G7156877
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Keyed
- Action Momentary / Maintained / Momentary
- Cam B
- Operator Color Chrome
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm 3SU1400-1AA10-1BA0
- SIEMENS Non-Illum Selector Switch, Cam A, 2P, 30mm 52SA2ACBK1
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz 3SU1150-2BM60-1LA0
- SIEMENS Selector Switch Operator, Yellow Operator 3SU1002-2BL30-0AA0
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd 52SC6BE
- SIEMENS Non-Illum Select Switch, 1NO/1NC, 2P, 30mm 52SC6AEA1
- SIEMENS Selector switch, illuminable, 22 mm, rou 3SU11002BM603NA0
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz 3SU1050-5BL31-0AA0
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 52SW2CBB
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr 52SB2AAB
- GE Cr2940Us202A1 Spring Return 3 Pos Selector Switch CR2940US202A1
- Siemens Selector Switches